Flat Suction Cup
Mfr # 10.01.01.14113
Zoro # G211471702
product price: $10.25
/eaSold in multiples of 10 for $102.50
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
15 mm
Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14113
Zoro #
G211471702
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Height
15 mm
Pad Diameter
16.8 mm
Outside Diameter
15 mm
Overall Height
22.5 mm
Details
Pad Type
Flat
Pad Material
NBR
Port Type
G
Weight
4.7 g
Series
SUF
Hardness
55 Shore A
Durometer
55 A
Item
Flat Suction Cup
Number of Folds
0
Maximum Vacuum Pressure
-0.6 bar
Stroke
1.5 mm
Pad Color
Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 22.5 mm, Pad Color Gray, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 15 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 1.5 mm, Weight 4.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.