Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14118

  • Zoro # G911471606


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
23.3 mm
Stroke
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14118
Zoro #
G911471606
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
23.3 mm
Pad Diameter
2.6 mm
Overall Height
31.3 mm
Outside Diameter
18 mm

Details

Pad Type
Flat
Pad Material
NBR
Stroke
1.8 mm
Hardness
55 Shore A
Weight
6.1 g
Port Type
G
Item
Flat Suction Cup
Maximum Vacuum Pressure
-0.6 bar
Durometer
55 A
Series
SUF
Number of Folds
0
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 31.3 mm, Pad Color Gray, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 23.3 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 1.8 mm, Weight 6.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.