Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14128

  • Zoro # G911471552


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
25.2 mm
Port Size
1/8 in
Pad Diameter
28.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14128
Zoro #
G911471552
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
25.2 mm
Port Size
1/8 in
Pad Diameter
28.2 mm
Outside Diameter
25 mm
Overall Height
33.2 mm

Details

Pad Type
Flat
Pad Material
NBR
Weight
10.5 g
Stroke
2.5 mm
Maximum Vacuum Pressure
-0.6 bar
Number of Folds
0
Durometer
55 A
Port Type
G
Hardness
55 Shore A
Series
SUF
Item
Flat Suction Cup
Pad Color
Yellow

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 25 mm, Overall Height 33.2 mm, Pad Color Yellow, Pad Diameter 28.2 mm, Hardness 55 Shore A, Pad Height 25.2 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 2.5 mm, Weight 10.5 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.