Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14131

  • Zoro # G011471599


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
15.5 mm
Port Size
1/8 in
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14131
Zoro #
G011471599
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
15.5 mm
Port Size
1/8 in
Overall Height
23 mm
Pad Diameter
22.8 mm
Outside Diameter
20 mm

Details

Pad Type
Flat
Pad Material
Silicone
Durometer
55 A
Hardness
55 Shore A
Stroke
2 mm
Maximum Vacuum Pressure
-0.6 bar
Standards
FDA Approved
Weight
5.5 g
Number of Folds
0
Port Type
G
Item
Flat Suction Cup
Series
SUF
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 20 mm, Overall Height 23 mm, Pad Color Clear, Pad Diameter 22.8 mm, Hardness 55 Shore A, Pad Height 15.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 2 mm, Weight 5.5 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.