Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14134

  • Zoro # G511471624


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
23.3 mm
Port Size
1/8 in
Overall Height
31.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14134
Zoro #
G511471624
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
23.3 mm
Port Size
1/8 in
Overall Height
31.3 mm
Pad Diameter
2.6 mm
Outside Diameter
18 mm

Details

Pad Type
Flat
Pad Material
Silicone
Port Type
G
Stroke
1.8 mm
Standards
FDA Approved
Maximum Vacuum Pressure
-0.6 bar
Number of Folds
0
Hardness
55 Shore A
Weight
6.1 g
Series
SUF
Durometer
55 A
Item
Flat Suction Cup
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 31.3 mm, Pad Color Clear, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 23.3 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 1.8 mm, Weight 6.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.