Flat Suction Cup
Mfr # 10.01.01.14155
Zoro # G611471630
product price: $10.59
/eaSold in multiples of 10 for $105.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
M5
Pad Height
13.9 mm
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14155
Zoro #
G611471630
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
M5
Pad Height
13.9 mm
Outside Diameter
15 mm
Overall Height
18.6 mm
Pad Diameter
16.8 mm
Details
Pad Type
Flat
Pad Material
NBR
Series
SUF
Maximum Vacuum Pressure
-0.6 bar
Port Type
Metric
Number of Folds
0
Item
Flat Suction Cup
Hardness
55 Shore A
Durometer
55 A
Stroke
1.5 mm
Weight
1.9 g
Pad Color
Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 18.6 mm, Pad Color Gray, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 13.9 mm, Pad Material NBR, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1.5 mm, Weight 1.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.