Flat Suction Cup
Mfr # 10.01.01.14162
Zoro # G611471708
product price: $11.49
/eaSold in multiples of 10 for $114.90
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
18.4 mm
Port Size
M5
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14162
Zoro #
G611471708
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
18.4 mm
Port Size
M5
Overall Height
23.9 mm
Pad Diameter
11.2 mm
Outside Diameter
10 mm
Details
Pad Type
Flat
Pad Material
NBR
Series
SUF
Number of Folds
0
Item
Flat Suction Cup
Weight
1.8 g
Hardness
55 Shore A
Durometer
55 A
Maximum Vacuum Pressure
-0.6 bar
Stroke
1 mm
Port Type
Metric
Pad Color
Yellow
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 10 mm, Overall Height 23.9 mm, Pad Color Yellow, Pad Diameter 11.2 mm, Hardness 55 Shore A, Pad Height 18.4 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1 mm, Weight 1.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.