Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14164

  • Zoro # G911471682


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
19 mm
Port Size
M5
Maximum Vacuum Pressure
-0.6 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14164
Zoro #
G911471682
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
19 mm
Port Size
M5
Outside Diameter
15 mm
Pad Diameter
16.8 mm
Overall Height
24.5 mm

Details

Pad Type
Flat
Pad Material
NBR
Maximum Vacuum Pressure
-0.6 bar
Series
SUF
Number of Folds
0
Item
Flat Suction Cup
Durometer
55 A
Hardness
55 Shore A
Weight
2.1 g
Port Type
Metric
Stroke
1.5 mm
Pad Color
Yellow

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 24.5 mm, Pad Color Yellow, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 19 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1.5 mm, Weight 2.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.