Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Suction Cup

  • Mfr # 10.01.01.14165

  • Zoro # G911471705


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
M5
Pad Height
13.4 mm
Hardness
55 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14165
Zoro #
G911471705
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M5
Pad Height
13.4 mm
Pad Diameter
11.2 mm
Overall Height
18.1 mm
Outside Diameter
10 mm

Details

Pad Type
Flat
Pad Material
Silicone
Hardness
55 Shore A
Item
Flat Suction Cup
Series
SUF
Durometer
55 A
Standards
FDA Approved
Maximum Vacuum Pressure
-0.6 bar
Port Type
Metric
Weight
1.6 g
Number of Folds
0
Stroke
1 mm
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 10 mm, Overall Height 18.1 mm, Pad Color Clear, Pad Diameter 11.2 mm, Hardness 55 Shore A, Pad Height 13.4 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Standards FDA Approved, Stroke 1 mm, Weight 1.6 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.