Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14168

  • Zoro # G611471715


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
M5
Pad Height
18.4 mm
Hardness
55 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14168
Zoro #
G611471715
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M5
Pad Height
18.4 mm
Outside Diameter
10 mm
Overall Height
23.9 mm
Pad Diameter
11.2 mm

Details

Pad Type
Flat
Pad Material
Silicone
Hardness
55 Shore A
Durometer
55 A
Standards
FDA Approved
Port Type
Metric
Maximum Vacuum Pressure
-0.6 bar
Item
Flat Suction Cup
Number of Folds
0
Weight
1.8 g
Stroke
1 mm
Series
SUF
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 10 mm, Overall Height 23.9 mm, Pad Color Clear, Pad Diameter 11.2 mm, Hardness 55 Shore A, Pad Height 18.4 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Standards FDA Approved, Stroke 1 mm, Weight 1.8 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.