Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14169

  • Zoro # G011471704


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
18.6 mm
Port Size
M5
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14169
Zoro #
G011471704
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
18.6 mm
Port Size
M5
Overall Height
24.1 mm
Outside Diameter
12 mm
Pad Diameter
13.2 mm

Details

Pad Type
Flat
Pad Material
Silicone
Durometer
55 A
Maximum Vacuum Pressure
-0.6 bar
Port Type
Metric
Weight
1.9 g
Stroke
1.2 mm
Number of Folds
0
Item
Flat Suction Cup
Series
SUF
Standards
FDA Approved
Hardness
55 Shore A
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 12 mm, Overall Height 24.1 mm, Pad Color Clear, Pad Diameter 13.2 mm, Hardness 55 Shore A, Pad Height 18.6 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Standards FDA Approved, Stroke 1.2 mm, Weight 1.9 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.