Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14170

  • Zoro # G511471631


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
M5
Pad Height
19 mm
Stroke
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14170
Zoro #
G511471631
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
M5
Pad Height
19 mm
Outside Diameter
15 mm
Pad Diameter
16.8 mm
Overall Height
24.5 mm

Details

Pad Type
Flat
Pad Material
Silicone
Stroke
1.5 mm
Maximum Vacuum Pressure
-0.6 bar
Item
Flat Suction Cup
Weight
2.1 g
Standards
FDA Approved
Hardness
55 Shore A
Port Type
Metric
Durometer
55 A
Series
SUF
Number of Folds
0
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 24.5 mm, Pad Color Clear, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 19 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Standards FDA Approved, Stroke 1.5 mm, Weight 2.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.