Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15012

  • Zoro # G911471675


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
15.3 mm
Port Size
1/8 in
Maximum Vacuum Pressure
-0.6 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15012
Zoro #
G911471675
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
15.3 mm
Port Size
1/8 in
Outside Diameter
18 mm
Pad Diameter
2.6 mm
Overall Height
22.8 mm

Details

Pad Type
Flat
Pad Material
Silicone
Maximum Vacuum Pressure
-0.6 bar
Port Type
NPT
Durometer
55 A
Stroke
1.8 mm
Hardness
55 Shore A
Item
Flat Suction Cup
Number of Folds
0
Weight
5.1 g
Standards
FDA Approved
Series
SUF
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 22.8 mm, Pad Color Clear, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 15.3 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 1.8 mm, Weight 5.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.