Flat Suction Cup
Mfr # 10.01.01.15013
Zoro # G711471653
product price: $15.39
/eaSold in multiples of 10 for $153.90
Key Features
Pad Type
Flat
Pad Material
Silicone
Pad Height
23.3 mm
Port Size
1/8 in
Port Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.15013
Zoro #
G711471653
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
23.3 mm
Port Size
1/8 in
Pad Diameter
2.6 mm
Overall Height
32.8 mm
Outside Diameter
18 mm
Details
Pad Type
Flat
Pad Material
Silicone
Item
Flat Suction Cup
Port Type
NPT
Number of Folds
0
Stroke
1.8 mm
Standards
FDA Approved
Series
SUF
Hardness
55 Shore A
Durometer
55 A
Weight
6.1 g
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Clear
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 32.8 mm, Pad Color Clear, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 23.3 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 1.8 mm, Weight 6.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.