Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15014

  • Zoro # G011471681


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
15.3 mm
Port Size
1/8 in
Hardness
55 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15014
Zoro #
G011471681
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
15.3 mm
Port Size
1/8 in
Overall Height
22.8 mm
Pad Diameter
2.6 mm
Outside Diameter
18 mm

Details

Pad Type
Flat
Pad Material
NBR
Hardness
55 Shore A
Weight
5.1 g
Series
SUF
Port Type
NPT
Item
Flat Suction Cup
Number of Folds
0
Durometer
55 A
Stroke
1.8 mm
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 22.8 mm, Pad Color Gray, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 15.3 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 1.8 mm, Weight 5.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.