Flat Suction Cup
Mfr # 10.01.01.15020
Zoro # G811471577
product price: $15.55
/eaSold in multiples of 10 for $155.50
Key Features
Pad Type
Flat
Pad Material
Silicone
Pad Height
15.5 mm
Port Size
1/8 in
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.15020
Zoro #
G811471577
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
15.5 mm
Port Size
1/8 in
Pad Diameter
22.8 mm
Outside Diameter
20 mm
Overall Height
23 mm
Details
Pad Type
Flat
Pad Material
Silicone
Item
Flat Suction Cup
Series
SUF
Hardness
55 Shore A
Port Type
NPT
Standards
FDA Approved
Weight
5.5 g
Maximum Vacuum Pressure
-0.6 bar
Durometer
55 A
Stroke
2 mm
Number of Folds
0
Pad Color
Clear
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 20 mm, Overall Height 23 mm, Pad Color Clear, Pad Diameter 22.8 mm, Hardness 55 Shore A, Pad Height 15.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 2 mm, Weight 5.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.