Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15021

  • Zoro # G911471521


product price: $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
23.5 mm
Pad Diameter
22.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15021
Zoro #
G911471521
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
23.5 mm
Pad Diameter
22.8 mm
Overall Height
33 mm
Outside Diameter
20 mm

Details

Pad Type
Flat
Pad Material
Silicone
Port Type
NPT
Durometer
55 A
Hardness
55 Shore A
Standards
FDA Approved
Item
Flat Suction Cup
Stroke
2 mm
Series
SUF
Number of Folds
0
Maximum Vacuum Pressure
-0.6 bar
Weight
6.5 g
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 20 mm, Overall Height 33 mm, Pad Color Clear, Pad Diameter 22.8 mm, Hardness 55 Shore A, Pad Height 23.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 2 mm, Weight 6.5 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.