Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15030

  • Zoro # G911471590


product price: $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
25.2 mm
Port Size
1/8 in
Maximum Vacuum Pressure
-0.6 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15030
Zoro #
G911471590
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
25.2 mm
Port Size
1/8 in
Overall Height
35.7 mm
Pad Diameter
28.2 mm
Outside Diameter
25 mm

Details

Pad Type
Flat
Pad Material
Silicone
Maximum Vacuum Pressure
-0.6 bar
Port Type
NPT
Number of Folds
0
Stroke
2.5 mm
Hardness
55 Shore A
Durometer
55 A
Series
SUF
Standards
FDA Approved
Item
Flat Suction Cup
Weight
10.5 g
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 25 mm, Overall Height 35.7 mm, Pad Color Clear, Pad Diameter 28.2 mm, Hardness 55 Shore A, Pad Height 25.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 2.5 mm, Weight 10.5 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.