Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15046

  • Zoro # G311471510


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
25.7 mm
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15046
Zoro #
G311471510
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
25.7 mm
Outside Diameter
30 mm
Overall Height
36.2 mm
Pad Diameter
33.3 mm

Details

Pad Type
Flat
Pad Material
Silicone
Durometer
55 A
Stroke
3 mm
Weight
12 g
Number of Folds
0
Maximum Vacuum Pressure
-0.6 bar
Standards
FDA Approved
Item
Flat Suction Cup
Series
SUF
Hardness
55 Shore A
Port Type
NPT
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 30 mm, Overall Height 36.2 mm, Pad Color Clear, Pad Diameter 33.3 mm, Hardness 55 Shore A, Pad Height 25.7 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 3 mm, Weight 12 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.