Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15047

  • Zoro # G711471516


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
17.7 mm
Stroke
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15047
Zoro #
G711471516
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
17.7 mm
Pad Diameter
33.3 mm
Overall Height
25.9 mm
Outside Diameter
30 mm

Details

Pad Type
Flat
Pad Material
NBR
Stroke
3 mm
Weight
11.2 g
Hardness
55 Shore A
Item
Flat Suction Cup
Durometer
55 A
Port Type
NPT
Number of Folds
0
Series
SUF
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 30 mm, Overall Height 25.9 mm, Pad Color Gray, Pad Diameter 33.3 mm, Hardness 55 Shore A, Pad Height 17.7 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 3 mm, Weight 11.2 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.