Flat Suction Cup
Mfr # 10.01.01.15048
Zoro # G311471565
product price: $12.69
/eaSold in multiples of 10 for $126.90
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
25.7 mm
Port Size
1/8 in
Port Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.15048
Zoro #
G311471565
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
25.7 mm
Port Size
1/8 in
Pad Diameter
33.3 mm
Outside Diameter
30 mm
Overall Height
36.2 mm
Details
Pad Type
Flat
Pad Material
NBR
Port Type
NPT
Number of Folds
0
Weight
12 g
Hardness
55 Shore A
Durometer
55 A
Stroke
3 mm
Series
SUF
Maximum Vacuum Pressure
-0.6 bar
Item
Flat Suction Cup
Pad Color
Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 30 mm, Overall Height 36.2 mm, Pad Color Gray, Pad Diameter 33.3 mm, Hardness 55 Shore A, Pad Height 25.7 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 3 mm, Weight 12 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.