Flat Suction Cup
Mfr # 10.01.01.15088
Zoro # G411471526
product price: $18.29
/eaSold in multiples of 10 for $182.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
23.2 mm
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.15088
Zoro #
G411471526
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Height
23.2 mm
Outside Diameter
40 mm
Pad Diameter
44 mm
Overall Height
30.7 mm
Details
Pad Type
Flat
Pad Material
NBR
Series
SUF
Hardness
55 Shore A
Port Type
NPT
Stroke
4 mm
Maximum Vacuum Pressure
-0.6 bar
Durometer
55 A
Number of Folds
0
Item
Flat Suction Cup
Weight
17.1 g
Pad Color
Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 40 mm, Overall Height 30.7 mm, Pad Color Gray, Pad Diameter 44 mm, Hardness 55 Shore A, Pad Height 23.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 4 mm, Weight 17.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.