Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15092

  • Zoro # G611471586


product price: $22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
24.2 mm
Overall Height
31.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15092
Zoro #
G611471586
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
24.2 mm
Overall Height
31.7 mm
Pad Diameter
54.3 mm
Outside Diameter
50 mm

Details

Pad Type
Flat
Pad Material
Silicone
Standards
FDA Approved
Series
SUF
Port Type
NPT
Item
Flat Suction Cup
Number of Folds
0
Durometer
55 A
Maximum Vacuum Pressure
-0.6 bar
Weight
23.1 g
Hardness
55 Shore A
Stroke
5 mm
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 50 mm, Overall Height 31.7 mm, Pad Color Clear, Pad Diameter 54.3 mm, Hardness 55 Shore A, Pad Height 24.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 5 mm, Weight 23.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.