Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15095

  • Zoro # G811471546


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
34.2 mm
Port Size
1/8 in
Outside Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15095
Zoro #
G811471546
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
34.2 mm
Port Size
1/8 in
Outside Diameter
50 mm
Pad Diameter
54.3 mm
Overall Height
46.2 mm

Details

Pad Type
Flat
Pad Material
NBR
Maximum Vacuum Pressure
-0.6 bar
Port Type
NPT
Hardness
55 Shore A
Series
SUF
Stroke
5 mm
Durometer
55 A
Number of Folds
0
Item
Flat Suction Cup
Weight
24.9 g
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 50 mm, Overall Height 46.2 mm, Pad Color Gray, Pad Diameter 54.3 mm, Hardness 55 Shore A, Pad Height 34.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 5 mm, Weight 24.9 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.