Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15152

  • Zoro # G611471579


product price: $34.89
/ea
Sold in multiples of 10 for $348.90

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
1/4 in
Pad Height
23 mm
Stroke
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15152
Zoro #
G611471579
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
23 mm
Outside Diameter
80 mm
Pad Diameter
87.1 mm
Overall Height
39 mm

Details

Pad Type
Flat
Pad Material
NBR
Stroke
6.5 mm
Port Type
NPT
Hardness
55 Shore A
Maximum Vacuum Pressure
-0.6 bar
Item
Flat Suction Cup
Series
SUF
Number of Folds
0
Weight
71.1 g
Durometer
55 A
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 39 mm, Pad Color Gray, Pad Diameter 87.1 mm, Hardness 55 Shore A, Pad Height 23 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Stroke 6.5 mm, Weight 71.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.