Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15156

  • Zoro # G911471538


product price: $55.89
/ea
Sold in multiples of 10 for $558.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
23.5 mm
Port Size
1/4 in
Overall Height
39.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15156
Zoro #
G911471538
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
23.5 mm
Port Size
1/4 in
Overall Height
39.5 mm
Pad Diameter
98.1 mm
Outside Diameter
90 mm

Details

Pad Type
Flat
Pad Material
Silicone
Standards
FDA Approved
Number of Folds
0
Item
Flat Suction Cup
Hardness
55 Shore A
Port Type
NPT
Durometer
55 A
Stroke
7 mm
Series
SUF
Maximum Vacuum Pressure
-0.6 bar
Weight
98.1 g
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 90 mm, Overall Height 39.5 mm, Pad Color Clear, Pad Diameter 98.1 mm, Hardness 55 Shore A, Pad Height 23.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 7 mm, Weight 98.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.