Flat Suction Cup
Mfr # 10.01.01.15163
Zoro # G711471707
product price: $58.29
/eaSold in multiples of 5 for $291.45
Key Features
Pad Type
Flat
Pad Material
Silicone
Port Size
1/4 in
Pad Height
40 mm
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.15163
Zoro #
G711471707
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/4 in
Pad Height
40 mm
Overall Height
50 mm
Outside Diameter
100 mm
Pad Diameter
108 mm
Details
Pad Type
Flat
Pad Material
Silicone
Standards
FDA Approved
Stroke
7.5 mm
Maximum Vacuum Pressure
-0.6 bar
Hardness
55 Shore A
Durometer
55 A
Item
Flat Suction Cup
Weight
113.8 g
Number of Folds
0
Port Type
NPT
Series
SUF
Pad Color
Clear
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 100 mm, Overall Height 50 mm, Pad Color Clear, Pad Diameter 108 mm, Hardness 55 Shore A, Pad Height 40 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 7.5 mm, Weight 113.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.