Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.15165

  • Zoro # G411471700


product price: $48.29
/ea
Sold in multiples of 5 for $241.45

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
1/4 in
Pad Height
40 mm
Overall Height
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.15165
Zoro #
G411471700
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
40 mm
Overall Height
50 mm
Outside Diameter
100 mm
Pad Diameter
108 mm

Details

Pad Type
Flat
Pad Material
NBR
Stroke
7.5 mm
Durometer
55 A
Maximum Vacuum Pressure
-0.6 bar
Hardness
55 Shore A
Series
SUF
Weight
113.8 g
Item
Flat Suction Cup
Port Type
NPT
Number of Folds
0
Pad Color
Gray

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 100 mm, Overall Height 50 mm, Pad Color Gray, Pad Diameter 108 mm, Hardness 55 Shore A, Pad Height 40 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Stroke 7.5 mm, Weight 113.8 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.