Zoro Homepage

Flat Suction Cup for Sheet handling

  • Mfr # 10.01.01.10512

  • Zoro # G611854280


product price: $26.15
/ea

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
3/8 in
Pad Height
31 mm
Hardness
60 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.10512
Zoro #
G611854280
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
3/8 in
Pad Height
31 mm
Overall Height
46 mm
Pad Diameter
67 mm
Outside Diameter
60 mm

Details

Pad Type
Flat
Pad Material
NBR
Hardness
60 Shore A
Item
Vacuum Pad Assembly
Maximum Vacuum Pressure
-0.6 bar
Port Type
G
Series
SAF
Stroke
6 mm
Durometer
60 A
For Use With
Handling Sheet Metal
Adapter Material
Aluminum
Number of Folds
0
Standards
DIN ISO 3302-1 M3
Pad Color
Blue
Weight
37.3 g

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 46 mm, Pad Color Blue, Pad Diameter 67 mm, Hardness 60 Shore A, Pad Height 31 mm, Pad Material NBR, Pad Type Flat, Port Size 3/8 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 6 mm, Weight 37.3 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.