Flat Suction Cup for Sheet handling
Mfr # 10.01.01.10691
Zoro # G011471605
product price: $54.99
/eaSold in multiples of 5 for $274.95
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/4 in
Pad Height
41 mm
Adapter Material
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.10691
Zoro #
G011471605
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/4 in
Pad Height
41 mm
Pad Diameter
110 mm
Overall Height
61 mm
Outside Diameter
100 mm
Details
Pad Type
Flat
Pad Material
NBR
Adapter Material
Nickel Plated
Series
SAF
Stroke
9.5 mm
Number of Folds
0
Item
Flat Suction Cup for Sheet handling
For Use With
Handling Sheet Metal
Port Type
G
Hardness
60 Shore A
Standards
DIN ISO 3302-1 M3
Maximum Vacuum Pressure
-0.6 bar
Durometer
60 A
Weight
67.4 g
Pad Color
Blue
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 100 mm, Overall Height 61 mm, Pad Color Blue, Pad Diameter 110 mm, Hardness 60 Shore A, Pad Height 41 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 9.5 mm, Weight 67.4 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.