Zoro Homepage

Flat Suction Cup for Sheet handling

  • Mfr # 10.01.01.11115

  • Zoro # G111471642


product price: $68.29
/ea
Sold in multiples of 5 for $341.45

Key Features

Pad Type
Flat
Pad Material
NBR
Port Size
3/8 in
Adapter Material
Aluminum
Maximum Vacuum Pressure
-0.6 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.11115
Zoro #
G111471642
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
3/8 in
Pad Diameter
89 mm
Outside Diameter
80 mm

Details

Pad Type
Flat
Pad Material
NBR
Item
Flat Suction Cup for Sheet handling
Adapter Material
Aluminum
Maximum Vacuum Pressure
-0.6 bar
For Use With
Handling Sheet Metal
Standards
DIN ISO 3302-1 M3
Hardness
60 Shore A
Series
SAF
Number of Folds
0
Durometer
60 A
Port Type
G
Pad Color
Blue

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Pad Color Blue, Pad Diameter 89 mm, Hardness 60 Shore A, Pad Material NBR, Pad Type Flat, Port Size 3/8 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.