Zoro Homepage

Flat Suction Cup for Sheet handling

  • Mfr # 10.01.01.11367

  • Zoro # G711471578


product price: $38.85
/ea
Sold in multiples of 5 for $194.25

Key Features

Pad Type
Flat
Pad Material
NBR
Pad Height
28 mm
Port Size
3/8 in
Standards
DIN ISO 3302-1 M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.11367
Zoro #
G711471578
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
28 mm
Port Size
3/8 in
Outside Diameter
50 mm
Overall Height
38 mm
Pad Diameter
56 mm

Details

Pad Type
Flat
Pad Material
NBR
Standards
DIN ISO 3302-1 M3
Stroke
5 mm
Item
Flat Suction Cup for Sheet handling
Number of Folds
0
For Use With
Handling Sheet Metal
Port Type
G
Durometer
60 A
Series
SAF
Adapter Material
Aluminum
Hardness
60 Shore A
Maximum Vacuum Pressure
-0.6 bar
Pad Color
Blue

Description

Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 50 mm, Overall Height 38 mm, Pad Color Blue, Pad Diameter 56 mm, Hardness 60 Shore A, Pad Height 28 mm, Pad Material NBR, Pad Type Flat, Port Size 3/8 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.