Zoro Homepage

Flat Suction Cup for thin foils

  • Mfr # 10.01.01.14248

  • Zoro # G811471669


product price: $16.55
/ea
Sold in multiples of 10 for $165.50

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
15.4 mm
Port Size
M5
Pad Diameter
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14248
Zoro #
G811471669
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
15.4 mm
Port Size
M5
Pad Diameter
11 mm
Overall Height
20.1 mm
Outside Diameter
10 mm

Details

Pad Type
Flat
Pad Material
Silicone
Weight
1.6 g
Durometer
55 A
For Use With
Thin Foils, Films & Paper
Item
Flat Suction Cup for thin foils
Port Type
Metric
Series
SFF
Standards
FDA Approved
Hardness
55 Shore A
Number of Folds
0
Stroke
0.7 mm
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 10 mm, Overall Height 20.1 mm, Pad Color Green, Pad Diameter 11 mm, Hardness 55 Shore A, Pad Height 15.4 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5, Port Type Metric, Series SFF, Standards FDA Approved, Stroke 0.7 mm, Weight 1.6 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.