Flat Suction Cup for thin foils
Mfr # 10.01.01.14250
Zoro # G211471610
product price: $17.79
/eaSold in multiples of 10 for $177.90
Key Features
Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
18.5 mm
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14250
Zoro #
G211471610
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Height
18.5 mm
Overall Height
26 mm
Outside Diameter
15 mm
Pad Diameter
16 mm
Details
Pad Type
Flat
Pad Material
Silicone
Standards
FDA Approved
Item
Flat Suction Cup for thin foils
Series
SFF
Hardness
55 Shore A
Number of Folds
0
Stroke
1 mm
Durometer
55 A
For Use With
Thin Foils, Films & Paper
Weight
5.2 g
Port Type
G
Pad Color
Green
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 15 mm, Overall Height 26 mm, Pad Color Green, Pad Diameter 16 mm, Hardness 55 Shore A, Pad Height 18.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SFF, Standards FDA Approved, Stroke 1 mm, Weight 5.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.