Zoro Homepage

Flat Suction Cup for thin foils

  • Mfr # 10.01.01.14254

  • Zoro # G011471667


product price: $22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
19.2 mm
Outside Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14254
Zoro #
G011471667
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
19.2 mm
Outside Diameter
25 mm
Pad Diameter
26.5 mm
Overall Height
26.7 mm

Details

Pad Type
Flat
Pad Material
Silicone
For Use With
Thin Foils, Films & Paper
Port Type
G
Series
SFF
Hardness
55 Shore A
Durometer
55 A
Number of Folds
0
Stroke
1.7 mm
Standards
FDA Approved
Weight
6.1 g
Item
Flat Suction Cup for thin foils
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 25 mm, Overall Height 26.7 mm, Pad Color Green, Pad Diameter 26.5 mm, Hardness 55 Shore A, Pad Height 19.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SFF, Standards FDA Approved, Stroke 1.7 mm, Weight 6.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.