Zoro Homepage

Flat Suction Cup for thin foils

  • Mfr # 10.01.01.14255

  • Zoro # G811471607


product price: $22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
27.2 mm
Stroke
1.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14255
Zoro #
G811471607
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
27.2 mm
Overall Height
35.2 mm
Outside Diameter
25 mm
Pad Diameter
26.5 mm

Details

Pad Type
Flat
Pad Material
Silicone
Stroke
1.7 mm
Durometer
55 A
Weight
7.1 g
For Use With
Thin Foils, Films & Paper
Port Type
G
Hardness
55 Shore A
Series
SFF
Item
Flat Suction Cup for thin foils
Number of Folds
0
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 25 mm, Overall Height 35.2 mm, Pad Color Green, Pad Diameter 26.5 mm, Hardness 55 Shore A, Pad Height 27.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SFF, Stroke 1.7 mm, Weight 7.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.