Flat Suction Cup for thin foils
Mfr # 10.01.01.14256
Zoro # G611471616
product price: $26.25
/eaSold in multiples of 5 for $131.25
Key Features
Pad Type
Flat
Pad Material
Silicone
Port Size
1/4 in
Pad Height
19.5 mm
For Use With
Thin Foils, Films & Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14256
Zoro #
G611471616
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/4 in
Pad Height
19.5 mm
Pad Diameter
31.5 mm
Outside Diameter
30 mm
Overall Height
29.5 mm
Details
Pad Type
Flat
Pad Material
Silicone
For Use With
Thin Foils, Films & Paper
Stroke
2 mm
Number of Folds
0
Hardness
55 Shore A
Standards
FDA Approved
Port Type
G
Series
SFF
Item
Flat Suction Cup for thin foils
Durometer
55 A
Weight
9.8 g
Pad Color
Green
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 30 mm, Overall Height 29.5 mm, Pad Color Green, Pad Diameter 31.5 mm, Hardness 55 Shore A, Pad Height 19.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SFF, Standards FDA Approved, Stroke 2 mm, Weight 9.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.