Zoro Homepage

Flat Suction Cup for thin foils

  • Mfr # 10.01.01.14621

  • Zoro # G011471629


product price: $24.69
/ea
Sold in multiples of 10 for $246.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/4 in
Pad Height
18.8 mm
Pad Diameter
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14621
Zoro #
G011471629
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
18.8 mm
Pad Diameter
21 mm
Outside Diameter
20 mm
Overall Height
28.8 mm

Details

Pad Type
Flat
Pad Material
Silicone
Weight
8.6 g
Durometer
55 A
Hardness
55 Shore A
Series
SFF
Number of Folds
0
Port Type
G
Item
Flat Suction Cup for thin foils
Stroke
1.3 mm
For Use With
Thin Foils, Films & Paper
Standards
FDA Approved
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 20 mm, Overall Height 28.8 mm, Pad Color Green, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 18.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SFF, Standards FDA Approved, Stroke 1.3 mm, Weight 8.6 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.