Zoro Homepage

Flat Suction Cup for thin foils

  • Mfr # 10.01.01.14986

  • Zoro # G711471622


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
19.5 mm
Number of Folds
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14986
Zoro #
G711471622
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
19.5 mm
Pad Diameter
31.5 mm
Outside Diameter
30 mm
Overall Height
27.7 mm

Details

Pad Type
Flat
Pad Material
Silicone
Number of Folds
0
Hardness
55 Shore A
For Use With
Thin Foils, Films & Paper
Standards
FDA Approved
Weight
9.8 g
Series
SFF
Item
Flat Suction Cup for thin foils
Stroke
2 mm
Durometer
55 A
Port Type
NPT
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 30 mm, Overall Height 27.7 mm, Pad Color Green, Pad Diameter 31.5 mm, Hardness 55 Shore A, Pad Height 19.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 2 mm, Weight 9.8 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.