Zoro Homepage

Flat Suction Cup for thin foils

  • Mfr # 10.01.01.14987

  • Zoro # G311471633


product price: $26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
27.5 mm
Port Size
1/8 in
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14987
Zoro #
G311471633
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
27.5 mm
Port Size
1/8 in
Overall Height
38 mm
Pad Diameter
31.5 mm
Outside Diameter
30 mm

Details

Pad Type
Flat
Pad Material
Silicone
Durometer
55 A
Port Type
NPT
Hardness
55 Shore A
Series
SFF
Item
Flat Suction Cup for thin foils
Standards
FDA Approved
Weight
10.3 g
For Use With
Thin Foils, Films & Paper
Number of Folds
0
Stroke
2 mm
Pad Color
Green

Description

Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 30 mm, Overall Height 38 mm, Pad Color Green, Pad Diameter 31.5 mm, Hardness 55 Shore A, Pad Height 27.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 2 mm, Weight 10.3 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.