Zoro Homepage

Pouch packaging Bellow Suction Cup

  • Mfr # 10.01.06.05605

  • Zoro # G411471601


product price: $75.49
/ea
Sold in multiples of 5 for $377.45
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Silicone
Pad Height
63.5 mm
Port Size
1/4 in
Series
PSPF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.06.05605
Zoro #
G411471601
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
63.5 mm
Port Size
1/4 in
Pad Diameter
54.5 mm
Overall Height
73.5 mm
Outside Diameter
53 mm

Details

Pad Type
Bellows
Pad Material
Silicone
Series
PSPF
Stroke
25.3 mm
Number of Folds
3.5
Item
Pouch packaging Bellow Suction Cup
Port Type
G
Durometer
30/55A
For Use With
Pouch Packaging Applications
Pad Color
Green/Orange

Description

Item Vacuum Pad Assembly, Durometer 30/55A, For Use With Pouch Packaging Applications, Number of Folds 3.5, Outside Diameter 53 mm, Overall Height 73.5 mm, Pad Color Green/Orange, Pad Diameter 54.5 mm, Pad Height 63.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series PSPF, Stroke 25.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.