Zoro Homepage

SAG Node Pump

  • Mfr # 10.03.01.00505

  • Zoro # G411938524


product price: $6,021.99
/ea
Free Shipping & Returns

Key Features

Current Rating
0.6 A
Vacuum Pump Series
ECBPi
Output Power
13 W
Includes Adapter Plate
Adapter Plate Included
Electrical Connection
M12 8-Pole Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.03.01.00505
Zoro #
G411938524
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
188.8 mm

Details

Item
Cobotic Integration Kit
Current Rating
0.6 A
Vacuum Pump Series
ECBPi
Output Power
13 W
Includes Adapter Plate
Adapter Plate Included
Electrical Connection
M12 8-Pole Connector
Compatible With
Fanuc CR-4iA, Fanuc CR-7iA
Voltage
24 V DC
Application
Handling Airtight & Slightly Porous Workpieces

Description

Item Cobotic Integration Kit, Application Handling Airtight & Slightly Porous Workpieces, Compatible With Fanuc CR-4iA, Fanuc CR-7iA, Current Rating 0.6 A, Electrical Connection M12 8-Pole Connector, Includes Complete Gripper, VEE 1xspb1/Spf 42.3x42.3, Connection Cable, Flange Adapter Plate for Robot Applications, Flange Module VEE-QCM 32 Bayonet, USB Stick, Vacuum Generator ECBPi, Vacuum Suction Cups, Includes Adapter Plate Adapter Plate Included, Includes Cable Cable Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.