SAG Node Pump
Mfr # 10.03.01.00509
Zoro # G511938516
product price: $5,831.99
/ea
Free Shipping & Returns
Key Features
Current Rating
0.6 A
Electrical Connection
M12 8-Pole Connector
Includes Adapter Plate
Adapter Plate Included
Output Power
13 W
Vacuum Pump Series
ECBPi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.03.01.00509
Zoro #
G511938516
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
205.2 mm
Details
Item
Cobotic Integration Kit
Current Rating
0.6 A
Electrical Connection
M12 8-Pole Connector
Includes Adapter Plate
Adapter Plate Included
Output Power
13 W
Vacuum Pump Series
ECBPi
Compatible With
Yaskawa HC10DT ( Less Than2022)
Voltage
24 V DC
Application
Handling Airtight & Slightly Porous Workpieces
Description
Item Cobotic Integration Kit, Application Handling Airtight & Slightly Porous Workpieces, Compatible With Yaskawa HC10DT ( less than 2022), Current Rating 0.6 A, Electrical Connection M12 8-Pole Connector, Includes Bellow Suction Cup SPB1-30, Flat Suction Cup SPF, CobotPump ECBPi, ECBPi Connection Cable, Mounting Flange, URCap, Includes Adapter Plate Adapter Plate Included, Includes Cable Cable Included, Maximum Flow Rate 12 lpm, Output Power 13 W, Overall Height 205.2 mm, Overall Width 151.5 mm
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.