Schmecke 55 Bottle Freestanding Wine Refrigerator, Dual Zone Wine Fridge with Anti-UV Glass, Black

  • Mfr # SHMFWCC551DWB
  • Zoro # G615792564
product price: 
$
809.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Dual Zone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHMFWCC551DWB
Zoro #
G615792564
UPC #
843812170963
Country of Origin
China
Refrigerator Style
Dual Zone

Description

The Schmecke DifferenceKeeping your wine collection has never looked better with the Schmecke Freestanding Compressor Wine Cooler Refrigerator with Dual Zone, place this cooling unit in any room where you like to have social parties or nice, quiet evenings. Enjoy having a wine refrigerator freestanding close by where you can store your favorite elegant drinks. The Schmecke Freestanding Wine Fridge Dual Zone fits in any room with its beautiful, exterior design, also you can arrange your wine chiller how you like by using the removable chrome shelves. Adjust the cooling process of the mini wine fridge if needed with the easy-to-operate temperature control and watch your beverages chill right before your eyes with the interior LED lighting and the transparent glass door of the locking wine fridge. The advanced compressor cooling system on the small wine cooler delivers the optimal environment for those special vintages, preserving their unique flavor and delicacy. Sit back and relax knowing that you have a convenient lockable wine cooler refrigerator to help you unwind.


  • For Wine & Champagne Bottles - Holds 55 standard 750ml bottles
  • Dual Zones - With a 54°F to 64°F (Upper zone) & 41°F to 57°F (Lower zone) temperature range
  • Wine Protection - Tempered, smoked glass door effectively protects your fine drinks from UV rays
  • Schmecke Compressor Technology - Ensures temperature is not affected by outside heat sources
  • Easy-to-Use Touch Controls - Adjust the temperature and the light by tapping the digital display

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.