Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Switching Off Device Nhsnh40

  • Mfr # 101185097

  • Zoro # G621952839


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Color
Red, yellow, silver, black
Finish
Chrome Plated
Material
Stainless steel (V4A), ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101185097
Zoro #
G621952839
UPC #
-
Country of Origin
Unknown

Details

Item
Pushbutton Switch
Color
Red, yellow, silver, black
Finish
Chrome Plated
Material
Stainless steel (V4A), ABS

Description

NHS - Main switch, NHSNH40, Main switches 16A - 63A, hygienic design, Protection class IP69K, Mounting hole 22.3 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.