Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H18 Mounting Clamp For

  • Mfr # 101068879

  • Zoro # G921694408


product price: $18.55
/ea

Key Features

Width
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101068879
Zoro #
G921694408
UPC #
-
Country of Origin
Unknown

Dimensions

Width
46 mm

Description

Mounting accessories, For a smooth fitting of the proximity switches with cylindric shape O 18 mm or thread M18

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.