
Medium-duty position switches, MV3H 015-11Y, 3 Cable entry M 20 x 1.5, Metal enclosure, 2 Contacts,
Mfr # 131058452
Zoro # G821952813
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Material
Light-alloy diecast, paint finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131058452
Zoro #
G821952813
UPC #
-
Country of Origin
Unknown
Details
Material
Light-alloy diecast, paint finish
Item
Selector Switch
Description
Medium-duty position switches, MV3H 015-11Y, 3 Cable entry M 20 x 1.5, Metal enclosure, 2 Contacts, Actuator head can be repositioned in steps 4 x 90°, Continuous adjustment of lever position 360°, Lever can be transposed by 180°
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.