
Position switches, PS215-T02-R201-T, temperature resistant to -40°C, Quick connection technology as
Mfr # 103045465
Zoro # G621953034
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, zinc die-cast, Stainless steel (1.4104)
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103045465
Zoro #
G621953034
UPC #
-
Country of Origin
Unknown
Details
Item
Selector Switch
Material
Metal, zinc die-cast, Stainless steel (1.4104)
Color
Blue
Description
Position switches, PS215-T02-R201-T, temperature resistant to -40°C, Quick connection technology as connection terminals rotated by 45°,cable entry 1 x M20 x 1,5, Stainless steel roller 9,5 mm, Metal enclosure, Design to EN 50047, Simple and quick to adjust the control elements by 45°.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.