Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Position switches, PS215-T12-S200, Quick connection technology as connection terminals rotated by 4

  • Mfr # 103014979

  • Zoro # G821953162


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Basic Material
Metal, zinc die-cast, Plastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103014979
Zoro #
G821953162
UPC #
-
Country of Origin
Unknown

Details

Item
Selector Switch
Basic Material
Metal, zinc die-cast, Plastic
Color
Blue

Description

Position switches, PS215-T12-S200, Quick connection technology as connection terminals rotated by 45°, cable entry 1 x M20 x 1,5, Metal enclosure, Design to EN 50047, Plastic actuating element, Diameter actuating element 6 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.