Position switches, PS316-Z12-N300, Quick connection technology as connection terminals rotated by 4

  • Mfr # 103015142

  • Zoro # G021953146


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Basic Material
Plastic, glass-fibre-reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103015142
Zoro #
G021953146
UPC #
-
Country of Origin
Unknown

Details

Item
Selector Switch
Color
Blue
Basic Material
Plastic, glass-fibre-reinforced

Description

Position switches, PS316-Z12-N300, Quick connection technology as connection terminals rotated by 45°, cable entry 1 x M20 x 1,5, thermoplastic enclosure with foldable latching cover, Simple and quick to adjust the control elements by 45°., Design to EN 50041, Lever angle adjustable in 15° steps, length adjustable in 2 mm steps, LED version available

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.